Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SDJCL1212F07
Zoro # G3931670
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 7.7520mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Dimension F (In.) 0.6299
- Insert Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDJCL1212F07
- Zoro # G3931670
- UPC # 4021169686511
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 7.7520mm |
Dimension F (In.) | 0.6299 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Insert Shape | Diamond |
Left/Right Hand | Left Hand |
Shank | Square |
Material | Steel |
Style | Screw-On |
Rake | Neutral |
Insert Screw | T7 |
Clamp | Screw |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | -3 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 8.5 (95002422)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Plug Tap (DWT60808)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- Widia Milling & Drilling Toolholders