Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PTFNL2020K16
Zoro # G3793551
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 16.4980mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Material Steel
- Left/Right Hand Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # PTFNL2020K16
- Zoro # G3793551
- UPC # 4021169811050
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.4980mm |
Dimension F (In.) | 0.9843 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Left/Right Hand | Left Hand |
Clamp | Hole Clamping |
Shank | Square |
Insert Shape | Triangle |
Rake | Double Negative |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 0 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHL)
- AVEN SciSSors Electrician, 5" (11012)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/4x12IN (50659)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- Widia Milling & Drilling Toolholders