Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PSSNR4040S19
Zoro # G3787084
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 19.0500mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Material Steel
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # PSSNR4040S19
- Zoro # G3787084
- UPC # 4021169811135
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 19.0500mm |
Dimension F (In.) | 1.9685 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Insert Shape | Square |
Shank | Square |
Clamp | Hole Clamping |
Rake | Negative (Zero) |
Left/Right Hand | Right Hand |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | 45 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- CHICAGO-LATROBE Screw Machine Drill Bit, #8 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50863)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- Widia End Mill Holders