Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PSSNR3232P15
Zoro # G3793052
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 15.8750mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Hole Clamping
- Dimension F (In.) 1.5750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # PSSNR3232P15
- Zoro # G3793052
- UPC # 4021169811272
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 15.8750mm |
Dimension F (In.) | 1.5750 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Hole Clamping |
Material | Steel |
Insert Shape | Square |
Rake | Negative (Zero) |
Left/Right Hand | Right Hand |
Shank | Square |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | 45 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver T8 Round (05028003001)
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 T BKA)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- Widia End Mill Holders