Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PSSNR3225P15
Zoro # G3795572
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 15.8750mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Hole Clamping
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # PSSNR3225P15
- Zoro # G3795572
- UPC # 4021169811111
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 15.8750mm |
Dimension F (In.) | 1.2598 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Hole Clamping |
Material | Steel |
Rake | Negative (Zero) |
Shank | Square |
Insert Shape | Square |
Left/Right Hand | Right Hand |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 45 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-4' 8-5/8)
- OX TOOLS Pro 1" Cold Chisel (OX-P092401)
- METABO HPT Brad Nlr 18Ga 120Psi (NT50AE2M)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- Widia Milling & Drilling Toolholders