Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PSSNR3225P12
Zoro # G3788563
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12.7000mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Material Steel
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # PSSNR3225P12
- Zoro # G3788563
- UPC # 4021169811159
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 12.7000mm |
Dimension F (In.) | 1.2598 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Insert Shape | Square |
Clamp | Hole Clamping |
Shank | Square |
Rake | Negative (Zero) |
Left/Right Hand | Right Hand |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 45 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- AMPG Cmm Tracer Tip, 1mm Ruby, 10mm, M3 (Z3000M3)
- ASTRO PNEUMATIC Adjustable Non-Marring Precision Panel Clip Pliers (9581)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- Widia Milling & Drilling Toolholders