Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PSSNL4040S19
Zoro # G3791415
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 19.0500mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Material Steel
- Left/Right Hand Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # PSSNL4040S19
- Zoro # G3791415
- UPC # 4021169811210
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 19.0500mm |
Dimension F (In.) | 1.9685 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Left/Right Hand | Left Hand |
Clamp | Hole Clamping |
Shank | Square |
Rake | Negative (Zero) |
Insert Shape | Square |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | 45 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle File Set, 2 Cut, 7.2 In, 12 Pc (10Z662)
- WESTWARD Mill File, 6 in., Rectangular (26KR01)
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L (01699123)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- GS TOOLING 5818 x 12 Set Screw For 34, 78 End Mill Holders (534120)
- Widia End Mill Holders