Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PSSNL3232P19
Zoro # G3787951
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 19.0500mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Insert Shape Square
- Clamp Hole Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # PSSNL3232P19
- Zoro # G3787951
- UPC # 4021169811234
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 19.0500mm |
Dimension F (In.) | 1.5748 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Insert Shape | Square |
Clamp | Hole Clamping |
Left/Right Hand | Left Hand |
Material | Steel |
Shank | Square |
Rake | Negative (Zero) |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 45 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- MICRO 100 Tool Holder - Steel (TH-86)
- Widia End Mill Holders