Shop All End Mill Holders
Widia
Toolholder, Clamping System P
Mfr # PSSNL3225P12
Zoro # G3790331
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12.7000mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Left/Right Hand Left Hand
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # PSSNL3225P12
- Zoro # G3790331
- UPC # 4021169811197
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 12.7000mm |
Dimension F (In.) | 1.2598 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Left/Right Hand | Left Hand |
Material | Steel |
Shank | Square |
Clamp | Hole Clamping |
Rake | Negative (Zero) |
Insert Shape | Square |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 45 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #3 Impact Duty Power Bit, 10-Piece Pack (48-32-4208)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3232P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- Widia Milling & Drilling Toolholders