Shop All Threading Inserts
Widia
Threading Insert, NTP,
Mfr # NT2RK
Zoro # G3934285
product price: $21.35
/ea
Sold in multiples of 10 for $213.50
$213.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UN
- Style Partial Profile
- Insert Size 2
- Chip-Breaker Yes
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NT2RK
- Zoro # G3934285
- UPC # 4021169736292
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.10mm |
Thread Height Difference | 2.50mm |
Description
Threading Insert, NTP, External, Internal, K, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 Male NPT Valves For 1/2 Coolant Hose 5 Pieces (8401-0229)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV36)
- WIDIA Thread Turning Toolholder, A16TDCLNR4KC3 (A16TDCLNR4KC3)
- WIDIA Threading Insert, NT, (NT2RK)
- WIDIA Threading Insert, NT, (NT4RK)
- WIDIA Threading Insert, NT, (NTF2R)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- Widia Indexable Tools