Shop All Threading Inserts
Widia
Threading Insert, NTP,
Mfr # NA3L4
Zoro # G3930864
product price: $22.19
/ea
Sold in multiples of 5 for $110.95
$110.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UN
- Style ACME
- Insert Size 3
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NA3L4
- Zoro # G3930864
- UPC # 4021169733277
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.0065 in |
Insert Length | 22.65mm |
Thread Height Difference | 3.25mm |
Depth of Cut | 3.68mm |
Description
Threading Insert, NTP, External, Internal, Cutting Direction Left Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- MILWAUKEE TOOL 25 ft. STUD Tape Measure (48-22-9725)
- WIDIA Threading Insert, NT, (NT2L)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Thread Turning Toolholder, A16TDCLNR4KC3 (A16TDCLNR4KC3)
- WIDIA Threading Insert, NT, (NT3RK)
- WIDIA Threading Insert, 3ER, Triangle (3ER8RD)
- WIDIA Threading Insert, NT, (NTP2R)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- Widia Threading Inserts