Shop All Threading Inserts
Widia
Threading Insert, NTK,
Mfr # NT2R
Zoro # G3930919
product price: $18.39
/ea
Sold in multiples of 5 for $91.95
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type UN
- Style Partial Profile
- Insert Size 2
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NT2R
- Zoro # G3930919
- UPC # 4021169736452
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 2 |
Thread Height Difference | 2.79mm |
Corner Radius | 0.10mm |
Description
Threading Insert, NTK, External, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- WALTON 1/2 (12Mm) 4-Flute Extra Fingers (12504)
- COLLINS 24 In. Gooseneck Wrecking Bar (32456)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/32 (40468)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV36)
- WIDIA Threading Insert, NT, (NT3RK)
- WIDIA Threading Insert, NTP, (NT3R)
- WIDIA Threading Insert, NT, (NTP2L)
- WIDIA Threading Insert, NT, (NT3LK)
- WIDIA Threading Insert, NT, (NT2L)
- Widia Threading Inserts