Shop All Threading Inserts
Widia
Threading Insert, NT,
Mfr # NTP3R
Zoro # G3931494
product price: $18.79
/ea
Sold in multiples of 5 for $93.95
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type 60 Degree Partial
- Style Partial Profile
- Insert Size 3
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NTP3R
- Zoro # G3931494
- UPC # 4021169736582
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.17mm |
Thread Height Difference | 2.50mm |
Description
Threading Insert, NT, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- WIDIA Threading Insert, NTP, (NA3L4)
- WIDIA Top Notch Threading Insert (3607826)
- WIDIA Threading Insert, NA, (NT1L)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV34)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- Widia Indexable Tools