Shop All Threading Inserts
Widia
Threading Insert, NT,
Mfr # NT3RK
Zoro # G3931783
Sold in multiples of 5 for $107.75
$107.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Partial Profile
- Insert Size 3
- Chip-Breaker Yes
- Grade TN6010
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NT3RK
- Zoro # G3931783
- UPC # 4021169664526
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Thread Height Difference | 2.50mm |
Corner Radius | 0.17mm |
Description
Threading Insert, NT, External, Internal, K, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Tap Set (T/A54782)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-12)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- WIDIA Threading Insert, NT, (NT2RK)
- WIDIA Threading Insert, NG, (NWC3R11E)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Threading Insert, NAS, (NAS3L6)
- WIDIA Threading Insert, NT, (NTF2R)
- AVK Thread Conversion Kit, 10-24, UNC, 2 pcs. (AAT202-1024)
- Widia Threading Inserts