Shop All Threading Inserts
Widia
Threading Insert, NT,
Mfr # NT3R
Zoro # G3931564
product price: $20.95
/ea
Sold in multiples of 5 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type 60 Degree Partial
- Style Partial Profile
- Insert Size 3
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NT3R
- Zoro # G3931564
- UPC # 4021169737008
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.17mm |
Thread Height Difference | 2.50mm |
Description
Threading Insert, NT, External, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- PROSOURCE Knife Putty Plastic Flex 3In (JL-PS033L)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- WIDIA Thread Turning Toolholder, A16TDCLNR4KC3 (A16TDCLNR4KC3)
- WIDIA Threading Insert, NT, (NTP2R)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV36)
- WIDIA Threading Insert, NG, (NWC3R11E)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- WIDIA Threading Insert, NT, (NT3RK)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- Widia Indexable Tools