Shop All Threading Inserts
Widia
Threading Insert, NT,
Mfr # NT2RK
Zoro # G3929665
product price: $16.85
/ea
Sold in multiples of 5 for $84.25
$84.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Partial Profile
- Insert Size 2
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NT2RK
- Zoro # G3929665
- UPC # 4021169733482
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.10mm |
Thread Height Difference | 1.91mm |
Description
Threading Insert, NT, External, Internal, K, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Increasing Impact Adapter, 3/8"x1/2"Drive (48354)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/16 (68812)
- OSG Spiral Point Tap Plug, 3 Flutes (1707901)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Threading Insert, 3ER, Triangle (3ER20UN)
- WIDIA Threading Insert, NTP, (NT2RK)
- WIDIA Threading Insert, 3ER, Triangle (3ER8RD)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV34)
- WIDIA Threading Insert, NT, (NT4R)
- WIDIA Threading Insert, NT, (NT2LK)
- Widia Indexable Tools