Shop All Threading Inserts
Widia
Threading Insert, NT,
Mfr # NT2L
Zoro # G3933384
product price: $19.49
/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Partial Profile
- Insert Size 2
- Chip-Breaker No
- Grade TN6010
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NT2L
- Zoro # G3933384
- UPC # 4021169735349
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 2 |
Thread Height Difference | 1.91mm |
Corner Radius | 0.10mm |
Description
Threading Insert, NT, External, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2in-16 UNS HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-16)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- WIDIA Threading Insert, NT, (NTP2L)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Threading Insert, 3ER, Triangle (3ER8RD)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV34)
- WIDIA Threading Insert, NT, (NT3LK)
- WIDIA Threading Insert, NT, (NTP2R)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- Widia Threading Inserts