Shop All Threading Inserts
Widia
Threading Insert, NJK,
Mfr # NTP3L
Zoro # G3933229
product price: $19.19
/ea
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNJ
- Style Partial Profile
- Insert Size 3
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NTP3L
- Zoro # G3933229
- UPC # 4021169736339
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Thread Height Difference | 3.58mm |
Corner Radius | 0.17mm |
Description
Threading Insert, NJK, External, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- WIDIA Threading Insert, NAS, (NAS3L6)
- WIDIA Threading Insert, NTP, (NT3R)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV34)
- WIDIA Threading Insert, NT, (NT3R)
- WIDIA Threading Insert, NT, (NT4R)
- WIDIA Threading Insert, NT, (NT2LK)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- Widia Indexable Tools