Shop All Threading Inserts
Widia
Threading Insert, NDC,
Mfr # NDC38RDL75
Zoro # G3933052
product price: $21.75
/ea
Sold in multiples of 10 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style API Round
- Insert Size 3
- Chip-Breaker No
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NDC38RDL75
- Zoro # G3933052
- UPC # 4021169725654
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.43mm |
Thread Height Difference | 3.18mm |
Description
Threading Insert, NDC, External, Internal, Cutting Direction Left Hand, API Round, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack), PoInt Size: T20 (DWA1TS20IRB)
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- WIDIA Threading Insert, NTP, (NT3R)
- WIDIA Threading Insert, NT, (NT3RK)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Thread Turning Toolholder, A16TDCLNR4KC3 (A16TDCLNR4KC3)
- WIDIA Threading Insert, NT, (NTP2R)
- WIDIA Threading Insert, NT, (NT2RK)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- Widia Threading Inserts