Shop All Threading Inserts
Widia
Threading Insert, NAS,
Mfr # NA3R4
Zoro # G3933700
product price: $21.69
/ea
Sold in multiples of 5 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type STUB ACME
- Style ACME
- Insert Size 3
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NA3R4
- Zoro # G3933700
- UPC # 4021169733048
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 3 |
Depth of Cut | 3.68mm |
Thread Height Difference | 3.80mm |
Insert Length | 22.65mm |
Description
Threading Insert, NAS, External, Internal, Cutting Direction Right Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030MD)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4192)
- BIG HORN ProGrip Bandsaw Fence (19838)
- KNIPEX Chain Nose Plier, 8" Overall Length (13 82 8 T BKA)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Threading Insert, NTP, (NA3L4)
- WIDIA Thread Turning Toolholder, A16TDCLNR4KC3 (A16TDCLNR4KC3)
- WIDIA Threading Insert, NAS, (NAS3L6)
- WIDIA Threading Insert, NTK, (NT2R)
- WIDIA Threading Insert, NTP, (NT3R)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- Widia Threading Inserts