Shop All Threading Inserts
Widia
Threading Insert, NA,
Mfr # NT1L
Zoro # G3929884
product price: $12.75
/ea
Sold in multiples of 5 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type ACME
- Style Partial Profile
- Insert Size 1
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NT1L
- Zoro # G3929884
- UPC # 4021169726033
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 1 |
Thread Height Difference | 3.80mm |
Corner Radius | 0.08mm |
Description
Threading Insert, NA, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- MASON Leveling Mount, Dia.: 8" (5C030)
- IRWIN Bolt Extractor Set, 3/16 to1/2, 10mm, 7 Pc (394100)
- WIDIA Threading Insert, NT, (NT4RK)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Threading Insert, 3ER, Triangle (3ER8RD)
- WIDIA Threading Insert, NT, (NT2L)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- WIDIA Threading Insert, NT, (NTF2R)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- Widia Threading Inserts