Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, S0612LSER2
Mfr # S0612LSER2
Zoro # G3747744
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. 0.7500"
- Shank Shape Offset
- Shank Dia. 3/4 in
- Cutting Direction Right Hand
- Rake -1.5 Degrees Axial, -15 Degrees Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # S0612LSER2
- Zoro # G3747744
- UPC # 4021169486074
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Cutting Dia. | 0.7500" |
Shank Dia. | 3/4 in |
Overall Length | 7 in |
Insert Size | 2 |
Head Length | 1" |
Min. Bore Dia. | 1/2" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Offset |
Cutting Direction | Right Hand |
Rake | -1.5 Degrees Axial, -15 Degrees Radial |
Coolant Fed | Non-Coolant Through |
Cutting Application | Inside Diameter Internal Threading |
Insert Style | LT11NR |
Shank Material | High Speed Steel |
Insert Holding Type | Screw Clamping |
ANSI Code | S0612LSER2 |
Center to Cutting Tip | 0" |
Toolholder Style | S-LSE |
ISO Number | S0612LSER2 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake -1.5 Degrees Axial, -15 Degrees Radial, Shank Dia. 3/4 in, Overall Length 7 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Carbide Driver, Bumper, Feeder Shaft, O-Ring & Gasket Service Kit for Hitachi NV83A / A2 (DBM83V-04C)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- WESTWARD Drilling Hammer, 4 Lb, 1 7/8 In Head Dia (2DBU6)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A291)
- WIDIA Thread Turning Toolholder (251122)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA D-Style Clamping Toolholder (5696546)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- HHIP SDNCNR 16-D4 Turning Tool Holder (2032-0164)
- Widia Indexable Toolholders