Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, NSR203D
Mfr # NSR203D
Zoro # G3747552
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 152.40mm
- Rake 0 Degrees Axial, 0 Degrees Radial
- Insert Size 3
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NSR203D
- Zoro # G3747552
- UPC # 4021169717444
- Country of Origin Brazil
- Category Indexable Toolholders
Dimensions
Overall Length | 152.40mm |
Insert Size | 3 |
Shank Width | 1-1/4 in |
Shank Height | 1-1/4 in |
Depth of Cut | 5.33mm |
Head Length | 1-1/4" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Cutting Direction | Right Hand |
Shank Material | High Speed Steel |
Cutting Application | Face Grooving, Grooving |
Coolant Fed | Non-Coolant Through |
Insert Style | N.3R |
ANSI Code | NSR203D |
Insert Holding Type | Top Clamping |
Toolholder Style | NS |
ISO Number | NSR203D |
Center to Cutting Tip | 1-1/4" |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 152.40mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Alignment Punch, 1/2 In Tip, 18 In L (2AJB8)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP76)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA D-Style Clamping Toolholder (5696546)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- KYOCERA Turning Toolholder, MTGNR 164D (MTGNR164D)
- Widia Indexable Toolholders