Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, NSR163D
Mfr # NSR163D
Zoro # G3763311
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 152.40mm
- Insert Size 3
- Shank Length 4-3/4"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NSR163D
- Zoro # G3763311
- UPC # 4021169721434
- Country of Origin Brazil
- Category Indexable Toolholders
Dimensions
Overall Length | 152.40mm |
Insert Size | 3 |
Shank Length | 4-3/4" |
Shank Height | 1 in |
Shank Width | 1 in |
Depth of Cut | 5.33mm |
Head Length | 1-1/4" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Shank Material | High Speed Steel |
Insert Style | N.3R |
Coolant Fed | Non-Coolant Through |
Cutting Application | Face Grooving, Grooving |
ANSI Code | NSR163D |
Center to Cutting Tip | 1" |
Insert Holding Type | Top Clamping |
Toolholder Style | NS |
ISO Number | NSR163D |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 152.40mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- TOOLPRO Upper Strut for TP01830 (TPS518M)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 43/64 (53143)
- WRIGHT TOOL 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (6136)
- WIDIA Indexable Toolholder, SVJB, (SVJBR163)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- Widia Indexable Tools