Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, NSR123B
Mfr # NSR123B
Zoro # G3748803
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Shank Length 3-1/4"
- Rake 0 Degrees Axial, 0 Degrees Radial
- Overall Length 114.30mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NSR123B
- Zoro # G3748803
- UPC # 4021169717680
- Country of Origin Bulgaria
- Category Indexable Toolholders
Dimensions
Shank Length | 3-1/4" |
Overall Length | 114.30mm |
Insert Size | 3 |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Depth of Cut | 5.33mm |
Head Length | 1-1/4" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Shank Material | High Speed Steel |
Cutting Application | Face Grooving, Grooving |
Insert Style | N.3R |
ANSI Code | NSR123B |
Center to Cutting Tip | 19.05mm |
Toolholder Style | NS |
ISO Number | NSR123B |
Insert Holding Type | Top Clamping |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 114.30mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20.0V Li-Ion Battery, 2.5Ah Capacity (BL2012)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- WIDIA Thread Turning Toolholder, NSR123A (NSR123A)
- WIDIA Indexable Toolholder, MWLN, (MWLNR124B)
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- WIDIA Grooving/Parting Blade, 22.00mm, RH (WGCM50R0322MC)
- WIDIA Indexable Toolholder, SVJB, (SVJBR123)
- HHIP 5/8" Internal & External Indexable Threading Tool Holder Kit (2301-2625)
- Widia Indexable Tools