Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, NSR123A
Mfr # NSR123A
Zoro # G3762663
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Rake 0 Degrees Axial, 0 Degrees Radial
- Overall Length 101.60mm
- Insert Size 3
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NSR123A
- Zoro # G3762663
- UPC # 4021169717505
- Country of Origin Brazil
- Category Indexable Toolholders
Dimensions
Overall Length | 101.60mm |
Insert Size | 3 |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Depth of Cut | 5.33mm |
Head Length | 1-1/4" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Cutting Direction | Right Hand |
Cutting Application | Face Grooving, Grooving |
Shank Material | High Speed Steel |
Insert Style | N.3R |
Coolant Fed | Non-Coolant Through |
ANSI Code | NSR123A |
ISO Number | NSR123A |
Insert Holding Type | Top Clamping |
Center to Cutting Tip | 19.05mm |
Toolholder Style | NS |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 101.60mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID PULLER DENT HAMMER SLIDE (81400)
- WESTWARD Plain L Key, 3/8 in Tip Size, 6 47/64 in Long, 3/8 in Short (54TU61)
- TE-CO T-Nut, Black Oxide, 3/8-16, 9/16 (41406)
- RIDGID Pipe Extractor, 1/4 In (81)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Indexable Toolholder, DCLN, (DCLNR3225P12KC04)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- KYOCERA DDJNR 124BJCT (DDJNR124BJCT)
- Widia Indexable Toolholders