Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, NSL122B
Mfr # NSL122B
Zoro # G3760292
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Left Hand
- Overall Length 114.30mm
- Shank Length 3/4"
- Insert Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NSL122B
- Zoro # G3760292
- UPC # 4021169728280
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 114.30mm |
Shank Length | 3/4" |
Insert Size | 2 |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Depth of Cut | 3.50mm |
Head Length | 19.05mm |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Left Hand |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Insert Style | N.2L |
Cutting Application | Face Grooving, Grooving |
Shank Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Center to Cutting Tip | 19.05mm |
Insert Holding Type | Top Clamping |
Toolholder Style | NS |
ANSI Code | NSL122B |
ISO Number | NSL122B |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 114.30mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (98095D2B165005)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- RIDGID Jaw, W/Screw C36 Wrench (32600)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- WIDIA Indexable Toolholder, SDJC, (SDJCR123)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Thread Turning Toolholder (251122)
- WIDIA D-Style Clamping Toolholder (5696546)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- Widia Indexable Toolholders