Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, NER123B
Mfr # NER123B
Zoro # G3763022
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 4.5000 in
- Cutting Direction Right Hand
- Rake 0 Degrees Axial, 0 Degrees Radial
- Shank Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NER123B
- Zoro # G3763022
- UPC # 4021169728648
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4.5000 in |
Shank Length | 3-3/4" |
Insert Size | 3 |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Depth of Cut | 0.2100" |
Head Length | 19.05mm |
Max. Bore Depth | 2" |
Min. Bore Dia. | 2-3/8" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Shank Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Application | Threading |
Insert Style | N.3L |
ANSI Code | NER123B |
Center to Cutting Tip | 19.05mm |
ISO Number | NER123B |
Insert Holding Type | Top Clamping |
Toolholder Style | NE |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4.5000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- STANLEY 4" Folding Compact Utility Knife Black/Yellow 1 pc (STHT10424)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- STARRETT Straight Edge 72IN (380-72)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Indexable Toolholder, SVJB, (SVJBL123)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- HHIP STGCR 08-2J Turning Tool Holder (2036-0082)
- Widia Indexable Tools