Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, LSSR163D
Mfr # LSSR163D
Zoro # G3750483
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Right Hand
- Insert Size 3
- Rake -1.5 Degrees Radial, -10 Degrees Axial
- Shank Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # LSSR163D
- Zoro # G3750483
- UPC # 4021169486227
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Insert Size | 3 |
Shank Length | 5 |
Overall Length | 6 in |
Shank Width | 1 in |
Shank Height | 1 in |
Head Length | 1 |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Rake | -1.5 Degrees Radial, -10 Degrees Axial |
Shank Material | High Speed Steel |
Cutting Application | Threading |
Coolant Fed | Non-Coolant Through |
Insert Style | LT16ER |
Toolholder Style | LSS |
ISO Number | LSSR163D |
Insert Holding Type | Top Clamping |
ANSI Code | LSSR163D |
Center to Cutting Tip | 1 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake -1.5 Degrees Radial, -10 Degrees Axial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- PROTO SKT IMP 1DR 3/4 4PT (PO10012SS)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WIDIA Indexable Toolholder, SDJC, (SDJCR123)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- Widia Indexable Toolholders