Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, LSASR163
Mfr # LSASR163
Zoro # G3760615
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Right Hand
- Shank Length 121.92mm
- Rake -1.5 Degrees Radial, -10 Degrees Axial
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # LSASR163
- Zoro # G3760615
- UPC # 4021169486456
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Shank Length | 121.92mm |
Overall Length | 6 in |
Insert Size | 3 |
Shank Width | 1 in |
Shank Height | 1 in |
Head Length | 1.2000" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Rake | -1.5 Degrees Radial, -10 Degrees Axial |
Cutting Application | Threading |
Insert Style | LT16ER |
Coolant Fed | Non-Coolant Through |
Shank Material | High Speed Steel |
Center to Cutting Tip | 1" |
Toolholder Style | LSAS |
Insert Holding Type | Top Clamping |
ISO Number | LSASR163 |
ANSI Code | LSASR163 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake -1.5 Degrees Radial, -10 Degrees Axial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Universal Gland Nut Wrench (7463)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- MILWAUKEE TOOL M12 Cable Stripper Kit for Cu RHW / RHH / USE (2435X-21)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 16 Foot Reinforced H Aluminum Welded End Cap (22-517)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR162B075)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- Widia Indexable Toolholders