Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, LSASR123
Mfr # LSASR123
Zoro # G3760283
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Right Hand
- Overall Length 5 in
- Insert Size 3
- Rake -1.5 Degrees Radial, -10 Degrees Axial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # LSASR123
- Zoro # G3760283
- UPC # 4021169486487
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Overall Length | 5 in |
Insert Size | 3 |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Head Length | 1.2000" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Rake | -1.5 Degrees Radial, -10 Degrees Axial |
Coolant Fed | Non-Coolant Through |
Insert Style | LT16ER |
Cutting Application | Threading |
Shank Material | High Speed Steel |
ISO Number | LSASR123 |
Toolholder Style | LSAS |
Insert Holding Type | Top Clamping |
Center to Cutting Tip | 19.05mm |
ANSI Code | LSASR123 |
Measurement System | Fractional Inch |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake -1.5 Degrees Radial, -10 Degrees Axial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78937 (78937)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- WILTON Bench Vise No. 748 (WIL748A)
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- WIDIA Thread Turning Toolholder, S0612LSER2 (S0612LSER2)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- HHIP 3/8" Right Hand External Mini Grooving & Cut-Off Holder (2306-0375)
- Widia Indexable Tools