Shop All Indexable Toolholders
Widia
Thread Turning Toolholder, 12250025200
Mfr # 12250025200
Zoro # G3748639
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 152.40mm
- Rake 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction Right Hand
- Insert Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 12250025200
- Zoro # G3748639
- UPC # 4021169384714
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Overall Length | 152.40mm |
Insert Size | 5 |
Shank Length | 99.39mm |
Head Length | 53.00mm |
Cutting Height | 25.40mm |
Depth of Cut | 32.00mm |
Shank Height | 1 in |
Shank Width | 1 in |
Details
Item | Indexable Thread Turning Tool Holder |
Shank Shape | Square |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Cutting Direction | Right Hand |
Center to Cutting Tip | 1 in |
ANSI Code | 12250025200 |
Insert Holding Type | Clamp |
Insert Style | 123567450 |
Shank Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Application | Cut-Off, Grooving |
ISO Number | 12250025200 |
Description
Indexable Thread Turning Tool Holder, Insert Style 123567450, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code 12250025200, Center to Cutting Tip 1 in, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/2 in. x 2 in. 12,000-Series Annular Cutter (12248)
- PROTO Proto-Ease™ Gear And Bearing Separator, Capacity: 1-13/16" (J4330)
- WESTWARD Auto wire Twister Pliers 10 3/8 L (48UV52)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (52065D2B72360)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- WIDIA D-Style Clamping Toolholder (5696546)
- WIDIA Thread Turning Toolholder (251122)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- Widia Indexable Toolholders