Shop All Carbide Thread Mills
Widia
Thread Mill, 0.315" Shank Dia., 3 Flutes
Mfr # GTM215017
Zoro # G7680596
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid Carbide
- Finish - Machining TiCN
- Thread Type Inch
- Overall Length 2.4409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GTM215017
- Zoro # G7680596
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.4409 in |
Shank Dia. | 0.1850 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1850 in |
Length of Cut | 0.5260 in |
Shank Length | 1.4173 in |
Size | 1/4 |
Cutting Dia. | 0.185" |
Cutter Dia. - Machining | 0.1850" |
Description
Helical, Thread Mill, UNC, Carbide, TiCN, 0.1850 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- METRIC BLUE Hex Key Holder, METBLUE, M10, Gray (UST274685)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Material - Machining: Carbide (987164-C3)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0640", Included Angle: 60 Degrees (993906-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- Widia Carbide Thread Mills