Shop All Thread Forming Taps
Widia
Thread Forming Tap, M8-1.25, Semi-Bottoming, TiN, 3 Flutes
Mfr # GT235014
Zoro # G7651747
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Semi-Bottoming
- Tap Finish TiN
- Number of Flutes 3
- Overall Length 90.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT235014
- Zoro # G7651747
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 90.00mm |
Tap Dimension Type | Metric |
Thread Length | 14.00mm |
Shank Dia. | 8.00mm |
Pitch Diameter Limit | 6HX |
Tap Size | M8 |
Thread Size | M8x1.25 |
Tap Length Standard | DIN |
55% Thread Drill Size | 19/64 in |
Shank Length | 55.00 mm |
Square Size | 6.20 mm |
65% Thread Drill Size | 7.45 mm |
75% Thread Drill Size | L |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, HSS-E-PM, TiN, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size L, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/32x8IN (50561)
- QUIKRETE Quick Setting Cement 20# (1240-20)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- GEARWRENCH 24" Aligning Pry Bar (70-505G)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 4 Flutes (17219)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, #10-24, Bottoming, TiCN, 5 Flutes (GT265015)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- ARCONIC Rn-1 Prof Thread Setter Kit (M39302)
- Widia Taps