Shop All Thread Forming Taps
Widia
Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes
Mfr # 19952
Zoro # G6526335
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19952
- Zoro # G6526335
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.10mm |
Thread Length | 17.00mm |
Overall Length | 69.00mm |
Pitch Diameter Limit | D9 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Shank Length | 41.09 mm |
65% Thread Drill Size | 7.45 mm |
55% Thread Drill Size | 19/64 in |
Thread Size | M8x1.25 |
75% Thread Drill Size | L |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.48 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 1/8 (C23834)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (21WN17)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- Widia Taps