Shop All Thread Forming Taps
Widia
Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes
Mfr # GT275032
Zoro # G7676335
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT275032
- Zoro # G7676335
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D9 |
Tap Dimension Type | Metric |
Shank Dia. | 8.08mm |
Overall Length | 90.00mm |
Thread Length | 14.00mm |
Tap Size | M8 |
Thread Size | M8x1.25 |
75% Thread Drill Size | L |
55% Thread Drill Size | 19/64 in |
Tap Length Standard | DIN |
Square Size | 5.99 mm |
65% Thread Drill Size | 7.45 mm |
Shank Length | 46.80 mm |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, HSS-E, TiCN, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw On Lens (S8230301)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/32 (C23363)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- S & H INDUSTRIES FILE FLAT BLADE 10" (10pk) (KE77291)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, 1/2"-20, Bottoming, Uncoated, 3 Flutes (17266)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- Widia Thread Forming Taps