Shop All Thread Forming Taps
Widia
Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes
Mfr # 19574
Zoro # G6620004
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19574
- Zoro # G6620004
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Pitch Diameter Limit | D9 |
Thread Length | 17.00mm |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 7.45 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | L |
55% Thread Drill Size | 19/64 in |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, TiCN, Right Hand, Thread Length 17.48 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- WIDIA Thread Forming Tap, #4-40, Bottoming, Uncoated, 3 Flutes (17214)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (1434)
- Widia Taps