Shop All Thread Forming Taps
Widia
Thread Forming Tap, M8-1.25, Bottoming, CrC/C, 4 Flutes
Mfr # GX495008
Zoro # G7666919
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish CrC/C
- Number of Flutes 4
- Thread Length 13.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GX495008
- Zoro # G7666919
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Thread Length | 13.00mm |
Overall Length | 90.00mm |
Shank Dia. | 8.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Tap Size | M8 |
Shank Length | 46.20 mm |
Square Size | 6.13 mm |
75% Thread Drill Size | L |
Thread Size | M8x1.25 |
55% Thread Drill Size | 19/64 in |
65% Thread Drill Size | 7.45 mm |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, Carbide, CrC/C, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size L, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rubber Mallet 16Oz Overall Length 12" (72290)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- DRILL AMERICA 1-1/4"-12 HSS Plug Tap and 1-11/64" HSS 1/2" Shank Drill Bit (POU1-1/4-12)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes (17020)
- WIDIA Thread Forming Tap, #8-32, Plug, Bright, 3 Flutes (17013)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- VERSADRIVE HMT Heavy Duty Drill-Tap, M8 x 1.25 (301130-0080)
- Widia Taps