Shop All Thread Forming Taps
Widia
Thread Forming Tap, M6-1.00, Semi-Bottoming, DLC, 3 Flutes
Mfr # GT235002
Zoro # G7651379
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Semi-Bottoming
- Tap Finish DLC
- Number of Flutes 3
- Pitch Diameter Limit 6HX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT235002
- Zoro # G7651379
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Thread Length | 10.00mm |
Shank Dia. | 6.00mm |
Overall Length | 80.00mm |
Tap Size | M6 |
55% Thread Drill Size | #2 |
Thread Size | M6x1 |
Shank Length | 50.00 mm |
Square Size | 4.90 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 5.50 mm |
65% Thread Drill Size | 7/32 in |
Description
Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80.00 mm, HSS-E-PM, DLC, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- MILWAUKEE TOOL 12" 44T General Purpose Circular Saw Blade (48-40-1220)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- Widia Taps