Shop All Thread Forming Taps
Widia
Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes
Mfr # 19944
Zoro # G6815575
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19944
- Zoro # G6815575
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Pitch Diameter Limit | D8 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Shank Dia. | 6.50mm |
Thread Length | 16.00mm |
Shank Length | 38.10 mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.50 mm |
55% Thread Drill Size | #2 |
65% Thread Drill Size | 7/32 in |
Square Size | 4.85 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134MD)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/8" Sk16 Lyndex Style Collet (3901-5431)
- DRILL AMERICA 10-32 Carbon Steel Hand Tap Set (DWTS10-32)
- WIDIA Thread Forming Tap, #4-40, Bottoming, Uncoated, 3 Flutes (17214)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (1128)
- Widia Taps