Shop All Thread Forming Taps
Widia
Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes
Mfr # 19951
Zoro # G7096573
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19951
- Zoro # G7096573
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D8 |
Overall Length | 64.00mm |
Thread Length | 16.00mm |
Shank Dia. | 6.50mm |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.50 mm |
55% Thread Drill Size | #2 |
Shank Length | 38.10 mm |
65% Thread Drill Size | 7/32 in |
Thread Size | M6x1 |
Description
Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500-RSR)
- PROTO Repair Kit, Torque, 1/2 (J6014RK)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 6 pcs (54TN32)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Impact Socket (SID12119)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes (17232)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105600)
- Widia Taps