Shop All Thread Forming Taps
Widia
Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes
Mfr # 19943
Zoro # G6743003
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 13.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19943
- Zoro # G6743003
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Thread Length | 13.00mm |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Pitch Diameter Limit | D7 |
Tap Size | M5 |
65% Thread Drill Size | 4.65 mm |
55% Thread Drill Size | #13 |
75% Thread Drill Size | 4.60 mm |
Shank Length | 38.10 mm |
Thread Size | M5x0.8 |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60.33 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Bulldog Aviation Snips (48-22-4500)
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237511)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- MILWAUKEE TOOL 1/4" Thunderbolt Black Oxide Drill Bit (48-89-2722)
- WIDIA Thread Forming Tap, #4-40, Bottoming, TiN, 4 Flutes (19849)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- Widia Taps