Shop All Thread Forming Taps
Widia
Thread Forming Tap, M5-0.80, Bottoming, TiN, 0 Flutes
Mfr # 19950
Zoro # G6384917
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19950
- Zoro # G6384917
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Shank Dia. | 5.00mm |
Tap Size | M5 |
Pitch Diameter Limit | D7 |
Thread Length | 13.00mm |
Overall Length | 60.00mm |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.65 mm |
Shank Length | 38.23 mm |
75% Thread Drill Size | 4.60 mm |
Thread Size | M5x0.8 |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (387018)
- TEMPO COMMUNICATIONS Reel Cleaner Connector Cleaning System (948)
- CLC WORK GEAR Tool Works Series Bucket Tool Organizer, 48Compartment, Polyester, BlackKhaki (1119)
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Lngh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2, A-Z, #1-#60 (49928)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (19821)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- Widia Taps