Shop All Thread Forming Taps
Widia
Thread Forming Tap, M4-0.70, Plug, TiN, 0 Flutes
Mfr # 19942
Zoro # G7198222
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Pitch Diameter Limit D6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19942
- Zoro # G7198222
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Pitch Diameter Limit | D6 |
Tap Size | M4 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Thread Length | 10.00mm |
Tap Dimension Type | Metric |
55% Thread Drill Size | #26 |
65% Thread Drill Size | 3.70 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.65 mm |
Shank Length | 34.92 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 53.98 mm, High Speed Steel, TiN, Right Hand, Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124MD)
- HANSEN Wrench Rack for SAE or Metric Wrenches, Customizable (3500)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5" x 2" (HML.5)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- WIDIA Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (19862)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- Widia Taps