Shop All Thread Forming Taps
Widia
Thread Forming Tap, M4-0.70, Plug, Bright, 2 Flutes
Mfr # 17084
Zoro # G9731757
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 2
- Overall Length 53.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 17084
- Zoro # G9731757
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 53.00mm |
Pitch Diameter Limit | D6 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 10.00mm |
Shank Dia. | 4.10mm |
Shank Length | 1 3/8 in |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.70 mm |
55% Thread Drill Size | #26 |
75% Thread Drill Size | 3.65 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 53.98 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/4 inch (057416)
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- DMT Diafold Flat File Extra-Coarse (FFX)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes (17232)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- Widia Thread Forming Taps