Shop All Thread Forming Taps
Widia
Thread Forming Tap, M3-0.50, Bottoming, TiN, 0 Flutes
Mfr # 19948
Zoro # G6419402
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19948
- Zoro # G6419402
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 49.00mm |
Tap Size | M3 |
Shank Dia. | 3.58mm |
Thread Length | 8.00mm |
Pitch Diameter Limit | D5 |
Tap Dimension Type | Metric |
Shank Length | 33.38 mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | 2.80 mm |
75% Thread Drill Size | 2.75 mm |
65% Thread Drill Size | 7/64 in |
Description
Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, TiN, Right Hand, Thread Length 7.95 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793129)
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" (ISFXT616)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212)
- KAPRO 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (159-81-24)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- Widia Thread Forming Taps