Shop All Thread Forming Taps
Widia
Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes
Mfr # 19954
Zoro # G6904204
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19954
- Zoro # G6904204
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Tap Size | M12 |
Pitch Diameter Limit | D11 |
Thread Length | 24.00mm |
Shank Dia. | 9.30mm |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 7/16 in |
65% Thread Drill Size | 11.20 mm |
Thread Size | M12x1.75 |
Shank Length | 62.03 mm |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85.85 mm, High Speed Steel, TiN, Right Hand, Thread Length 23.83 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Black (34435)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- LINK HANDLES Handle Railroad Pick Matt 36In (63025)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 4 Flutes (17219)
- WIDIA Thread Forming Tap, #8-32, Plug, Bright, 3 Flutes (17013)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- WIDIA Thread Forming Tap, 3/8"-16, Plug, TiN, 0 Flutes (19847)
- GREENFIELD THREADING Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (289459)
- Widia Taps