Shop All Thread Forming Taps
Widia
Thread Forming Tap, M10-1.50, Semi-Bottoming, TiCN, 5 Flutes
Mfr # GT245046
Zoro # G7674810
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Semi-Bottoming
- Tap Finish TiCN
- Number of Flutes 5
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT245046
- Zoro # G7674810
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.50 |
Pitch Diameter Limit | D10 |
Shank Dia. | 9.68mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
Overall Length | 100.00mm |
Tap Size | M10 |
55% Thread Drill Size | 9.40 mm |
Square Size | 7.21 mm |
Tap Length Standard | DIN |
Thread Size | M10x1.5 |
Shank Length | 54.50 mm |
75% Thread Drill Size | 9.20 mm |
65% Thread Drill Size | 9.30 mm |
Description
Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100.00 mm, HSS-E, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 1-1/8 in. X 1-1/8 in. 12 Point SAE Combination Wrench 1 pc (W334C)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- METABO QuickPlus: Futuro Top Quick-Change Chuck (627197000)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 7 / 0,028 blade length 40 mm (47533007)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- Widia Taps