Shop All Thread Forming Taps
Widia
Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes
Mfr # 17255
Zoro # G7695899
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish Uncoated
- Number of Flutes 3
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 17255
- Zoro # G7695899
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Pitch Diameter Limit | H7 |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Tap Size | 3/8" |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 8.80 mm |
Shank Length | 1 11/16 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 5 m Tape Measures, 25 mm Blade (PGT5MV)
- WERA Screwdriver Set, Slotted/Phillips, 6 Pc (05032060001)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- KLEIN TOOLS Combination Wrench, 5/8-Inch (68416)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- WIDIA Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (19821)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (19574)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- Widia Taps