Shop All Thread Forming Taps
Widia
Thread Forming Tap, #8-32, Bottoming, Uncoated, 3 Flutes
Mfr # 17228
Zoro # G7695865
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Uncoated
- Number of Flutes 3
- Standards USCTI 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 17228
- Zoro # G7695865
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.168" |
Thread Length | 3/8" |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Tap Size | #8 |
75% Thread Drill Size | 3.75 mm |
Shank Length | 1 3/8 in |
Thread Size | #8-32 |
55% Thread Drill Size | #24 |
Square Size | 0.1310 in |
65% Thread Drill Size | #25 |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.5MM)
- BETA T-Handle Wrench, Swivel, 5/16" (009520258)
- HUSQVARNA PRIMARY DUST FILTER 44/66/99 (533969201)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- WIDIA Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (19866)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, CrC/C, 4 Flutes (GX495008)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- Widia Thread Forming Taps